Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 449, Viton, 0.27 In.
Mfr # U38871.025.1000
Zoro # G3062035
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 449
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38871.025.1000
- Zoro # G3062035
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 10 in |
Actual Inside Dia. | 9.975 in |
Nominal Outside Dia. | 10 1/2 in |
Nominal Width | 1/4 in |
Actual Outside Dia. | 10.525 in |
Actual Width | 0.275 in |
Details
Dash Number | 449 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
X-Ray Dectectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -15 Degrees to 400 Degrees F |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 10 in, Nominal Width 1/4 in, Actual Inside Dia. 9.975 in, Actual Width 0.275 in, Dash Number 449, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 10 1/2 in, Actual Outside Dia. 10.525 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Cup Pull Shaded Bronze 2-3/8" (9595/60.SB)
- NATIONAL HARDWARE KICKDOWN DOOR STOP SC 5"" (N273-557)
- TRIMLITE 26" x 80" x 1-3/8" Primed 3-Panel Mission Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (2268pri8403RH1D6916)
- ROADPRO Standard Duty King Pin Lock, w/2 Keys (RPKPSL3)
- ZORO SELECT O-Ring, Dash 274, Viton, 0.13 In., PK2 (U38871.012.1000)
- ZORO SELECT O-Ring, Viton, 19mm OD, PK25 (1RHT6)
- ZORO SELECT O-Ring, Viton, 22mm OD, PK10 (1RHV9)
- ZORO SELECT O-Ring, Dash 018, Viton, 0.07 In., PK50 (U38871.006.0075)
- ZORO SELECT O-Ring, Dash 010, Silicone, 0.07 In., PK100 (U38883.006.0025)
- ZORO SELECT O-Ring, Dash 007, EPDM, 0.07 In., PK100 (U38869.006.0015)
- ZORO SELECT O-Ring, Dash 116, Buna N, 0.1 In., PK50 (U38805.009.0075)
- Zoro Select Individual & Bulk O-Rings