Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 442, FEP w/Sil Core, 0.27 In.
Mfr # 1WLP9
Zoro # G2423897
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 442
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material FEP with Silicone Core
- Durometer 85 Shore A
Product Information
- Brand Zoro Select
- MFR # 1WLP9
- Zoro # G2423897
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7 1/4 in |
Actual Inside Dia. | 7.225 in |
Nominal Outside Dia. | 7 3/4 in |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Actual Outside Dia. | 7.775 in |
Details
Dash Number | 442 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | FEP with Silicone Core |
Durometer | 85 Shore A |
Color | Clear with Red Core |
Metal Detectable | No |
X-Ray Detectable | No |
Item | O-Ring |
FDA Approved | Yes |
X-Ray Dectectable | No |
Temp. Range | -75 Degrees to 400 Degrees F |
Meets/Exceeds | ASTM D2116 |
Durometer (Hardness) Rating | Hard |
Type | O-Ring |
Material | FEP with Silicone Core |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Silicone Core, Durometer (Hardness) Rating Hard, Nominal Inside Dia. 7 1/4 in, Nominal Width 1/4 in, Actual Inside Dia. 7.225 in, Actual Width 0.275 in, Dash Number 442, Color Clear with Red Core, Durometer 85 Shore A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 7 3/4 in, Actual Outside Dia. 7.775 in, Temp. Range -75 Degrees to 400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM RFB: 2007 - 2013 Acura MDX 5 Dr Sport Entertainment Remote / Flip Key / 4-Button Hatch / PN: 35 (RFK-ACU011)
- SEALTECH Ultra Heavy Duty 10mm Reflective Insulation Roll Soundproofing Thermal Shield 36 in. X 50 ft (ST-302-36X50)
- ZORO SELECT 30 unit capacity Steel Key Cabinet (2NET1)
- ZORO SELECT O-Ring, Dash 223, Buna N, 0.13 In., PK25 (1RHH6)
- ZORO SELECT O-Ring, Dash 206, Buna N, 0.13 In., PK100 (1RHF8)
- ZORO SELECT FFKM O-Ring, Dash 016 (ZUSADC75016)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0240)
- ZORO SELECT O-Ring, Dash 139, Viton, 0.1 In., PK10 (U38871.009.0218)
- ZORO SELECT O-Ring, Dash 370, Viton, 0.21 In., PK2 (U38871.018.0825)
- ZORO SELECT O-Ring, Silicone, Dash 318, 1, 1.395, PK50 (U38883.018.0100)
- MACHO O-RING & SEAL 358 Buna/NBR O-Ring AS568A 70A Durometer Black ID: 5-5/8in, OD: 6in, CS: 3/16in, 150PK (358-7470M150)
- Zoro Select Individual & Bulk O-Rings