Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 439, Viton, 0.27 In., PK2
Mfr # U38875.025.0650
Zoro # G1782365
product price: $16.99
/pk 2, $8.50/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 439
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38875.025.0650
- Zoro # G1782365
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 1/2 in |
Actual Inside Dia. | 6.475 in |
Nominal Outside Dia. | 7 in |
Nominal Width | 1/4 in |
Actual Outside Dia. | 7.025 in |
Actual Width | 0.275 in |
Details
Dash Number | 439 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
X-Ray Dectectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 6 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 6.475 in, Actual Width 0.275 in, Dash Number 439, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7 in, Actual Outside Dia. 7.025 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT Close Pnumtc Florida Wh (V820AWH)
- SPEC Disc Spring, 0.375, Steel, Belleville, PK10 (B0750056)
- NEWHOUSE HARDWARE Round Lighted Wired Replacement Door Chime Push Button, Clear Rim with White Center (FMBL)
- DORMAKABA MULTI-HOUSING Dormakaba RFID Construction Fob; Yellow (KA41102)
- ZORO SELECT Square Profile Viton O-Ring, Dash 009, PK50 (ZUSAVSQ70009)
- ZORO SELECT O-Ring, Dash 318, Buna N, 0.21 In., PK50 (U38801.018.0100)
- ZORO SELECT O-Ring, Buna N, Dash 206, 1/2, 0.762, PK25 (U38805.012.0050)
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK100 (U38871.006.0043)
- ZORO SELECT Buna-N O-Ring, 8.4mm Wide 194.5mm ID, PK2 (ZUSAH8.4X194.5)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.3000)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 57mm ID, PK2 (ZUSAV2.5X57)
- Zoro Select Individual & Bulk O-Rings