Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 439, Buna N, 0.27 In., PK2
Mfr # U38801.025.0650
Zoro # G2058393
original price:
$3.49
9% off
new price: $3.15
/pk 2, $1.58/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 439
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.025.0650
- Zoro # G2058393
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 1/2 in |
Actual Inside Dia. | 6.475 in |
Nominal Outside Dia. | 7 in |
Actual Outside Dia. | 7.025 in |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Details
Dash Number | 439 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -40 Degrees to 250 Degrees F |
FDA Approved | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Metal Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 6.475 in, Actual Width 0.275 in, Dash Number 439, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7 in, Actual Outside Dia. 7.025 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Keedex Gate Products (K-BX515175)
- HAGER Satin Chrome Core 3981U26D (3981U26D)
- LUCKY LINE Forged Spring Snap, Cap 2225 lb (4GGU3)
- GARLOCK Gasket, Sz2 1/2 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-250)
- ZORO SELECT O-Ring, Dash 363, Buna N, 0.21 In., PK5 (U38801.018.0650)
- ZORO SELECT O-Ring, Dash 219, EPDM, 0.13 In., PK10 (5JJX2)
- ZORO SELECT O-Ring, EPDM, Dash 274, 10, 10.262, PK5 (U38869.012.1000)
- ZORO SELECT O-Ring, Dash 335, FEP w/Sil Core, 0.21 In. (1WLP3)
- ZORO SELECT O-Ring, Dash 013, Neoprene, 0.07 In., PK100 (1BUL8)
- ZORO SELECT O-Ring, Dash 314, Buna N, 0.21 In., PK50 (U38801.018.0075)
- STERLING SEAL & SUPPLY 135 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A135X250)
- Zoro Select Individual & Bulk O-Rings