Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 384, Viton, 0.21 In.
Mfr # U38875.018.1500
Zoro # G2502911
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 384
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38875.018.1500
- Zoro # G2502911
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15 in |
Actual Inside Dia. | 14.975 in |
Nominal Outside Dia. | 15 3/8 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 15.395 in |
Nominal Width | 3/16 in |
Details
Dash Number | 384 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
X-Ray Detectable | No |
Metal Detectable | No |
X-Ray Dectectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 15 in, Nominal Width 3/16 in, Actual Inside Dia. 14.975 in, Actual Width 0.21 in, Dash Number 384, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 15 3/8 in, Actual Outside Dia. 15.395 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 457, Buna N, 0.27 In., PK2 (U38801.025.1400)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1389)
- MASTER LOCK 1-3/4" Ls Padlock (1DLF)
- USA INDUSTRIALS Buna-N O-Ring, Dash 429, PK5 (ZUSAH70429)
- ZORO SELECT O-Ring, Dash 470, Silicone, 0.27 In. (U38883.025.2100)
- ZORO SELECT O-Ring, Dash 220, PU, 0.13 In., PK5 (1WHC7)
- ZORO SELECT O-Ring, Buna N, 49mm OD, PK25 (1RJP3)
- ZORO SELECT O-Ring, Dash 003, Viton, 0.06 In., PK100 (U38871.006.0006)
- ZORO SELECT O-Ring, Dash 028, PTFE, 0.07 In., PK10 (1RGC5)
- ZORO SELECT O-Ring, Dash 215, Viton, 0.13 In., PK5 (1RGW4)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 210, PK50 (ZUSAHSQ70210)
- Zoro Select Individual & Bulk O-Rings