Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 380, Buna N, 0.21 In., PK5
Mfr # U38801.018.1150
Zoro # G1927371
product price: $10.49
/pk 5, $2.10/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 380
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.018.1150
- Zoro # G1927371
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11 1/2 in |
Actual Inside Dia. | 11.475 in |
Nominal Outside Dia. | 11 7/8 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 11.895 in |
Actual Width | 0.21 in |
Details
Dash Number | 380 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
FDA Approved | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 11.475 in, Actual Width 0.21 in, Dash Number 380, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 11 7/8 in, Actual Outside Dia. 11.895 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3"W x 3"D x 48"H Universal Inside Corner for StoneWall Faux Stone Siding Panels, Sandstone (PNUIC03X48SD)
- RACK’EM RACKS RackEm Racks 4032 17 in. 5-Hook Utility Rack - Red (4032)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base (NSDTS-3)
- DELTANA Dutch Door Bolt, Heavy Duty Lifetime Brass 4" (DDB425CR003)
- ZORO SELECT O-Ring, Dash 277, Buna N, 0.13 In., PK5 (U38801.012.1150)
- ZORO SELECT O-Ring, Dash 022, Viton, 0.07 In., PK50 (U38871.006.0100)
- ZORO SELECT FFKM O-Ring, Dash 008 (ZUSADC75008)
- ZORO SELECT O-Ring, Silicone, Dash 48, 4-3/4, 4.879, PK2 (U38883.006.0475)
- ZORO SELECT Brown Viton O-Ring, Dash 012, PK100 (ZUSAVB75012)
- ZORO SELECT O-Ring, Dash 108, Viton, 0.1 In., PK50 (U38875.009.0025)
- ZORO SELECT Buna-N O-Ring, 1.9mm Wide 6.8mm ID, PK100 (ZUSAH1.9X6.8)
- Zoro Select Individual & Bulk O-Rings