Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 379, Viton, 0.21 In.
Mfr # U38871.018.1100
Zoro # G3089161
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 379
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38871.018.1100
- Zoro # G3089161
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11 in |
Actual Inside Dia. | 10.975 in |
Nominal Outside Dia. | 11 3/8 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 11.395 in |
Details
Dash Number | 379 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Dectectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Item | O-Ring |
FDA Approved | No |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11 in, Nominal Width 3/16 in, Actual Inside Dia. 10.975 in, Actual Width 0.21 in, Dash Number 379, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 11 3/8 in, Actual Outside Dia. 11.395 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN AnchorWire Brass-Plated One Piece Quick Hanger 40 lb 4 pk, 10PK (122184)
- PRO-LOK ProLok: Follower-Master Pin (PRL-LT370)
- SIMPLEX Kaba Right Hand Mechanical Pushbutton Lever Lock Combination; Privacy; and Key Override; (LR1076S26D)
- CORBIN RUSSWIN Passage Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chrome (ML2010LL626)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0043)
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK50 (U38875.009.0050)
- ZORO SELECT O-Ring, Dash 433, Buna N, 0.27 In., PK5 (U38801.025.0550)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.3000)
- ZORO SELECT O-Ring, Dash 321, Buna N, 0.21 In., PK50 (U38801.018.0118)
- ZORO SELECT O-Ring, Dash 230, FEP w/Sil Core, 0.13 In. (1WHH5)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK50 (1RGR6)
- Zoro Select Individual & Bulk O-Rings