Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 376, Buna N, 0.21 In., PK5
Mfr # U38801.018.0975
Zoro # G0426964
product price: $7.59
/pk 5, $1.52/ea
$7.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 376
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.018.0975
- Zoro # G0426964
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9 3/4 in |
Actual Inside Dia. | 9.725 in |
Nominal Outside Dia. | 10 1/8 in |
Actual Outside Dia. | 10.145 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Details
Dash Number | 376 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Metal Detectable | No |
FDA Approved | No |
Item | O-Ring |
Temp. Range | -40 Degrees to 250 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9 3/4 in, Nominal Width 3/16 in, Actual Inside Dia. 9.725 in, Actual Width 0.21 in, Dash Number 376, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 10 1/8 in, Actual Outside Dia. 10.145 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Surface Bolt, 4 in. Long, White Finish Single Pack (U 10267)
- SPEC Extension Spring, Stainless Steel (E07500635500S)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Rail Connector, Satin Nickel (BARN-Connect 15)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin Corbin 77, Satin Chrome, Keyed different (ILCO-15995CC-26D-KD)
- ZORO SELECT O-Ring, Dash 273, Buna N, 0.13 In., PK5 (U38801.012.0975)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0220)
- ZORO SELECT O-Ring, Dash 904, Silicone, 0.07 In., PK50 (1WLD9)
- ZORO SELECT Brown Viton O-Ring, Dash 025, PK50 (ZUSAVB75025)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 (ZUSAACG70016)
- ZORO SELECT O-Ring, Buna N, Dash 203, 5/16, 0.574, PK25 (U38801.012.0031)
- STERLING SEAL & SUPPLY 222 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL222X125)
- Zoro Select Individual & Bulk O-Rings