Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 369, Buna N, 0.21 In., PK5
Mfr # U38801.018.0800
Zoro # G0368803
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 369
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.018.0800
- Zoro # G0368803
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8 in |
Actual Inside Dia. | 7.975 in |
Nominal Outside Dia. | 8 3/8 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 8.395 in |
Nominal Width | 3/16 in |
Details
Dash Number | 369 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
X-Ray Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Metal Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8 in, Nominal Width 3/16 in, Actual Inside Dia. 7.975 in, Actual Width 0.21 in, Dash Number 369, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 8 3/8 in, Actual Outside Dia. 8.395 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Left Cabinet (5372-15-GR-R)
- PEMKO 157A36 36" Offset Saddle Threshold Mill Aluminum (157A36)
- SPEC Extension Spring, Stainless Steel, PK5 (E03600311500S)
- PRIME-LINE T-Handle Garage Door Blank Zn (GD 52121)
- ZORO SELECT O-Ring, Dash 445, Buna N, 0.27 In., PK2 (U38801.025.0800)
- ZORO SELECT O-Ring, Buna N, Dash 024, 1-1/8, 1.254, PK50 (U38801.006.0112)
- ZORO SELECT O-Ring, Dash 007, Viton, 0.07 In., PK100 (1CRZ8)
- ZORO SELECT O-Ring, Dash 221, PU, 0.13 In., PK5 (1WHC8)
- ZORO SELECT O-Ring, Buna N, Dash 236, 3-1/4, 3.512, PK25 (U38801.012.0325)
- ZORO SELECT O-Ring, Dash 207, Viton, 0.13 In., PK25 (U38871.012.0056)
- ZORO SELECT O-Ring, Dash 331, Buna N, 0.21 In., PK50 (U38801.018.0225)
- Zoro Select Individual & Bulk O-Rings