Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 368, Buna N, 0.21 In., PK5
Mfr # U38801.018.0775
Zoro # G2716314
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 368
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.018.0775
- Zoro # G2716314
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7 3/4 in |
Actual Inside Dia. | 7.725 in |
Nominal Outside Dia. | 8 1/8 in |
Actual Outside Dia. | 8.145 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Details
Dash Number | 368 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Item | O-ring |
X-Ray Dectectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
FDA Approved | No |
Metal Detectable | No |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7 3/4 in, Nominal Width 3/16 in, Actual Inside Dia. 7.725 in, Actual Width 0.21 in, Dash Number 368, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 8 1/8 in, Actual Outside Dia. 8.145 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (21B722L)
- ZORO SELECT O-Ring, Dash 250, Viton, 0.13 In., PK5 (U38875.012.0500)
- ACROVYN Right Handrail Return, Classic Maple (6CCAPR372N)
- MIDWEST FASTENER 4"Satin Brass Hinge Pins for National 5PK (69905)
- ZORO SELECT O-Ring, Dash 320, EPDM, 0.21 In., PK50 (U38869.018.0112)
- ZORO SELECT Buna-N O-Ring, 2.4mm Wide 17.3mm ID, PK100 (ZUSAH2.4X17.3)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.0590)
- ZORO SELECT O-Ring, Dash 456, Buna N, 0.27 In., PK2 (U38801.025.1350)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 8mm ID, PK100 (ZUSAH1X8)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 31.5mm ID, PK50 (ZUSAH2X31.5)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 57mm ID, PK2 (ZUSAV2.5X57)
- Zoro Select Individual & Bulk O-Rings