Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 355, Silicone, 0.21 In., PK5
Mfr # U38883.018.0525
Zoro # G1544541
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 355
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38883.018.0525
- Zoro # G1544541
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 1/4 in |
Actual Inside Dia. | 5.225 in |
Nominal Outside Dia. | 5 5/8 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 5.645 in |
Nominal Width | 3/16 in |
Details
Dash Number | 355 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Temp. Range | -65 Degrees to +400 Degrees F |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | Yes |
Item | O-Ring |
Metal Detectable | No |
Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 1/4 in, Nominal Width 3/16 in, Actual Inside Dia. 5.225 in, Actual Width 0.21 in, Dash Number 355, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 5 5/8 in, Actual Outside Dia. 5.645 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 8 OAL, 15/64 OD, PK6 (1NAH5)
- PEMKO 303CS36 36" Standard Perimeter Gasketing with Silicone Clear Aluminum (303CS36)
- DEXTER Cylindrical Lock, C2000-ENTR-B-630-SFIC (C2000-ENTR-B-630-SFIC)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP881896CHBRZ)
- ZORO SELECT O-Ring, Silicone, 5-1/4, 5.512, PK10 (U38883.012.0525)
- ZORO SELECT Buna-N O-Ring, Dash 012, PK100 (ZUSAH70012)
- ZORO SELECT Square Profile Viton O-Ring, Dash 022, PK10 (ZUSAVSQ70022)
- ZORO SELECT O-Ring, Dash 122, Viton, 0.1 In., PK50 (U38871.009.0112)
- ZORO SELECT O-Ring, Buna N, Dash 229, 2-3/8, 2.637, PK25 (U38801.012.0237)
- ZORO SELECT O-Ring, Dash 121, Viton, 0.1 In., PK10 (1RGV3)
- X1 TOOLS R-05 O-Ring ID: 10 mm, CS: 1.5 mm, OD: 13 mm 60 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0005x60)
- Zoro Select Individual & Bulk O-Rings