Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 346, Buna N, 0.21 In., PK5
Mfr # 1RHL8
Zoro # G3488335
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 346
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1RHL8
- Zoro # G3488335
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 1/8 in |
Actual Inside Dia. | 4.1 in |
Nominal Outside Dia. | 4 1/2 in |
Actual Outside Dia. | 4.52 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Details
Dash Number | 346 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Metal Detectable | No |
Item | O-Ring |
FDA Approved | Yes |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/8 in, Nominal Width 3/16 in, Actual Inside Dia. 4.1 in, Actual Width 0.21 in, Dash Number 346, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 4 1/2 in, Actual Outside Dia. 4.52 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Bracket Mount Grease Cup (F15-0019)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (PB4602LN x 626)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 105 degree swing (TC7032LP)
- AMERICAN GARAGE DOOR SUPPLY Brush Seal, Nylon, 7/8" x 45" x 1", 10 ft. (BN4781-10)
- ZORO SELECT O-Ring, Dash 219, Viton, 0.13 In., PK25 (U38871.012.0131)
- ZORO SELECT O-Ring, EPDM, Dash 221, 1-7/16, 1.699, PK25 (U38869.012.0143)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0170)
- ZORO SELECT O-Ring, Buna N, Dash 128, 1-1/2, 1.693, PK25 (U38801.009.0150)
- ZORO SELECT O-Ring, Dash 259, Viton, 0.13 In., PK2 (U38875.012.0625)
- ZORO SELECT O-Ring, Dash 003, Viton, 0.06 In., PK100 (U38871.006.0006)
- KOHLER O-Ring, 1078574 (1078574)
- Zoro Select Individual & Bulk O-Rings