Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 338, Viton, 0.21 In., PK5
Mfr # U38871.018.0312
Zoro # G1452823
original price:
$10.99
14% off
new price: $9.39
/pk 5, $1.88/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 338
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38871.018.0312
- Zoro # G1452823
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/8 in |
Actual Inside Dia. | 3.1 in |
Nominal Outside Dia. | 3 1/2 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 3.52 in |
Details
Dash Number | 338 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/8 in, Nominal Width 3/16 in, Actual Inside Dia. 3.1 in, Actual Width 0.21 in, Dash Number 338, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3 1/2 in, Actual Outside Dia. 3.52 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Picture Hanging Strips Big Pack, Removable, (4) Small, (6) Medium, (8) Large, White, 18 Pairs (17211-BPES)
- AMERIMAX HOME PRODUCTS 5 BRN Extension Hook (T1519)
- RICHELIEU HARDWARE Creston 11 3/8 in to 12 5/8 in (288 mm to 320 mm) Brushed Nickel Contemporary Cabinet Pull (BP9253320195)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHB)
- ZORO SELECT O-Ring, Dash 235, Viton, 0.13 In., PK10 (U38871.012.0312)
- ZORO SELECT O-Ring, Dash 011, Silicone, 0.07 In., PK100 (U38883.006.0031)
- ZORO SELECT O-Ring, Buna N, Dash 102, 1/16, 0.255, PK50 (U38801.009.0006)
- ZORO SELECT O-Ring, EPDM, Dash 20, 7/8, 1.004, PK50 (U38869.006.0087)
- ZORO SELECT O-Ring, Dash 004, Silicone, 0.07 In., PK100 (U38883.006.0007)
- ZORO SELECT O-Ring, Dash 002, Buna N, 0.05 In., PK100 (U38801.004.0004)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.1750)
- Zoro Select Individual & Bulk O-Rings