Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 336, Viton, 0.21 In., PK5
Mfr # U38871.018.0287
Zoro # G0495591
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 336
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38871.018.0287
- Zoro # G0495591
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 7/8 in |
Actual Inside Dia. | 2.85 in |
Nominal Outside Dia. | 3 1/4 in |
Actual Outside Dia. | 3.27 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Details
Dash Number | 336 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Metal Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 7/8 in, Nominal Width 3/16 in, Actual Inside Dia. 2.85 in, Actual Width 0.21 in, Dash Number 336, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3 1/4 in, Actual Outside Dia. 3.27 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Print Holder, 95 lb. Pull (PHMX3000)
- MS SEDCO Transmitter, SS, Powder Coated (CP/TX)
- DORMAKABA Lever, Mechanical, Cylindrical, Grade 2 (QTL250M619SA118FSCKA)
- STORCH PRODUCTS Disc Magnet, Neodymium, 2.5 lb. Pull (B002-0666-035N)
- ZORO SELECT O-Ring, Dash 233, Viton, 0.13 In., PK10 (U38871.012.0287)
- ZORO SELECT O-Ring, Dash 040, Viton, 0.07 In., PK10 (U38871.006.0287)
- ZORO SELECT O-Ring, Dash 123, Silicone, 0.1 In., PK25 (U38883.009.0118)
- ZORO SELECT O-Ring, Dash 331, FEP, Viton Core, 0.21 In. (1WMB1)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0320)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RJC5)
- ZORO SELECT O-Ring, Dash 239, Viton, 0.13 In., PK5 (U38871.012.0362)
- Zoro Select Individual & Bulk O-Rings