Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 334, FEP, Viton Core, 0.21 In.
Mfr # 1WMB4
Zoro # G2391085
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 334
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material FEP with Viton Core
- Durometer 90 Shore A
Product Information
- Brand Zoro Select
- MFR # 1WMB4
- Zoro # G2391085
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 5/8 in |
Actual Inside Dia. | 2.6 in |
Nominal Outside Dia. | 3 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 3.02 in |
Details
Dash Number | 334 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | FEP with Viton Core |
Durometer | 90 Shore A |
Color | Clear with Black Core |
Durometer (Hardness) Rating | Very Hard |
X-Ray Dectectable | No |
FDA Approved | Yes |
Meets/Exceeds | ASTM D2116 |
Metal Detectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Type | O-Ring |
Material | FEP with Viton Core |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Viton Core, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 5/8 in, Nominal Width 3/16 in, Actual Inside Dia. 2.6 in, Actual Width 0.21 in, Dash Number 334, Color Clear with Black Core, Durometer 90 Shore A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 3 in, Actual Outside Dia. 3.02 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK9)
- HARDWARE RESOURCES Hinge Pin Door Stop with Self-Adjusting Pad - Satin Nickel (DS01-SN)
- BALDWIN ESTATE Spindles (5077.004)
- ZORO SELECT Brown Viton O-Ring, Dash 014, PK100 (ZUSAVB75014)
- ZORO SELECT O-Ring, Dash 231, FEP, Viton Core, 0.13 In. (1WMA1)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 70mm ID, PK10 (ZUSAH2X70)
- ZORO SELECT O-Ring, Buna N, Dash 231, 2-5/8, 2.887, PK25 (U38801.012.0262)
- ZORO SELECT O-Ring, Dash 110, Buna N, 0.1 In., PK100 (1RHD5)
- ZORO SELECT O-Ring, Dash 021, EPDM, 0.07 In., PK10 (5JJV1)
- ZORO SELECT O-Ring, Dash 212, Viton, 0.13 In., PK25 (U38875.012.0087)
- X1 TOOLS R-213 Square O-Ring ID: 15/16, CS 1/8, OD 1 3/16 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R213x8)
- Zoro Select Individual & Bulk O-Rings