Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 333, Buna N, 0.21 In., PK10
Mfr # 1RHL4
Zoro # G3238681
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 333
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1RHL4
- Zoro # G3238681
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/2 in |
Actual Inside Dia. | 2.475 in |
Nominal Outside Dia. | 2 7/8 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 2.895 in |
Actual Width | 0.21 in |
Details
Dash Number | 333 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
FDA Approved | Yes |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
Item | O-Ring |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 2.475 in, Actual Width 0.21 in, Dash Number 333, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 7/8 in, Actual Outside Dia. 2.895 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK MAG 2"" COMBO 1-1/2"" SHKL (M175XDLFCCSEN)
- USA INDUSTRIALS FDA Silicone Sanitary Gasket with Screen for 4" Tube, 20 Mesh (BULK-OS-SGWS-S-4)
- AVERY Sheets, Magnetic, Printable 5PK (AVE3270)
- MONROE PMP 1 1/4 in W x 48 in H Mill Continuous Hinge (CS24012548GA)
- ZORO SELECT O-Ring, Buna N, 52mm OD, PK25 (1CVA3)
- ZORO SELECT O-Ring, Buna N, Dash 131, 1.880" Dia., PK10 (U38801.009.0168)
- ZORO SELECT Square Profile Viton O-Ring, Dash 232 (ZUSAVSQ70232)
- ZORO SELECT O-Ring, Dash 311, Buna N, 0.21 In., PK50 (U38801.018.0056)
- ZORO SELECT O-Ring, Buna N, 37mm OD, PK50 (1RJJ1)
- ZORO SELECT O-Ring, Dash 151, Viton, 0.1 In., PK10 (U38875.009.0300)
- DANCO 1.88 in. D X 1.62 in. D Rubber O-Ring (35763B)
- Zoro Select Individual & Bulk O-Rings