Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 328, FEP w/Sil Core, 0.21 In.
Mfr # 1WHJ3
Zoro # G3197117
original price:
$6.39
18% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 328
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material FEP with Silicone Core
- Durometer 85 Shore A
Product Information
- Brand Zoro Select
- MFR # 1WHJ3
- Zoro # G3197117
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 7/8 in |
Actual Inside Dia. | 1.85 in |
Nominal Outside Dia. | 2 1/4 in |
Actual Outside Dia. | 2.27 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Details
Dash Number | 328 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | FEP with Silicone Core |
Durometer | 85 Shore A |
Color | Clear with Red Core |
Metal Detectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2116 |
X-Ray Detectable | No |
Temp. Range | -75 Degrees to 400 Degrees F |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Hard |
FDA Approved | Yes |
Type | O-Ring |
Material | FEP with Silicone Core |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Silicone Core, Durometer (Hardness) Rating Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 3/16 in, Actual Inside Dia. 1.85 in, Actual Width 0.21 in, Dash Number 328, Color Clear with Red Core, Durometer 85 Shore A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 2 1/4 in, Actual Outside Dia. 2.27 in, Temp. Range -75 Degrees to 400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 53mm ID, PK25 (ZUSAH2.5X53)
- SPD Welded Blade End Gas Spring (GSWB240978)
- EURAMAX Roofing Gutter, 10 ft L, 3 in W, Vinyl, Traditional Brown (M1593)
- TRIMLITE 24" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2070pri8433)
- ZORO SELECT O-Ring, Dash 116, Silicone, 0.1 In., PK50 (U38883.009.0075)
- ZORO SELECT O-Ring, Dash 238, Viton, 0.13 In., PK5 (U38875.012.0350)
- ZORO SELECT O-Ring, Buna N, Dash 132, 1-3/4, 1.943, PK10 (U38801.009.0175)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0320)
- ZORO SELECT O-Ring, Dash 309, Buna N, 0.21 In., PK50 (U38801.018.0043)
- ZORO SELECT Buna-N O-Ring, 2.4mm Wide 11.8mm ID, PK100 (ZUSAH2.4X11.8)
- STERLING SEAL & SUPPLY 137 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.137X500)
- Zoro Select Individual & Bulk O-Rings