Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 325, PTFE, 0.21 In., PK2
Mfr # 1RGN4
Zoro # G1923345
original price:
$5.45
10% off
new price: $4.89
/pk 2, $2.45/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 325
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1RGN4
- Zoro # G1923345
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/2 in |
Actual Inside Dia. | 1.475 in |
Nominal Outside Dia. | 1 7/8 in |
Actual Outside Dia. | 1.895 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Details
Dash Number | 325 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Item | O-Ring |
Temp. Range | -100 Degrees to 500 Degrees F |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | Yes |
X-Ray Detectable | No |
Metal Detectable | No |
Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 1.475 in, Actual Width 0.21 in, Dash Number 325, Color White, Durometer 55 Shore D, Nominal Outside Dia. 1 7/8 in, Actual Outside Dia. 1.895 in, Temp. Range -100 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Milan Privecy Lever with Round Rose Satin Nickel (KWS-730MIL-RDT-15-6AL-RCS)
- STRYBUC Patio Door Roller Tandem (9-367)
- MTD O-Ring 15.6 Id X 1 (921-04422)
- ZORO SELECT Round Magnet with Handle, 65 lb. Pull (3DXW8)
- ZORO SELECT O-Ring, Dash 222, PTFE, 0.13 In., PK10 (1RGJ8)
- ZORO SELECT O-Ring, Dash 128, PTFE, 0.1 In., PK5 (1RGF8)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (U38875.006.0031)
- ZORO SELECT O-Ring, EPDM, Dash 106, 3/16, 0.38, PK50 (U38869.009.0018)
- ZORO SELECT O-Ring, EPDM, Dash 349, 4-1/2, 4.895, PK5 (U38869.018.0450)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 11 mm ID, PK10 (ZUSAQH2X11)
- ZORO SELECT O-Ring, Dash 331, Viton, 0.21 In., PK10 (U38871.018.0225)
- Zoro Select Individual & Bulk O-Rings