Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 320, Buna N, 0.21 In., PK50
Mfr # U38801.018.0112
Zoro # G0767891
product price: $7.75
/pk 50, $0.16/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 320
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.018.0112
- Zoro # G0767891
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/8 in |
Actual Inside Dia. | 1.1 in |
Nominal Outside Dia. | 1 1/2 in |
Actual Outside Dia. | 1.52 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Details
Dash Number | 320 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/8 in, Nominal Width 3/16 in, Actual Inside Dia. 1.1 in, Actual Width 0.21 in, Dash Number 320, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 1/2 in, Actual Outside Dia. 1.52 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER CO Master, LIKE NEW SOLUTIONS, FLOOR SAVERS, ROUND, 1.5in DIAMETER, CLEAR/GRAY, 8PK (88451)
- BEST Interchangeable Core, Satin Chrome, 7 Pins (1CB7B116263857)
- PROSOURCE Hook Screw/Hinge Strap 12In (LR-090PS)
- HOME PLUS Home Plus 3500020-1 Magnetic Key Box Plastic Black - pack of 12 (9322355)
- ZORO SELECT O-Ring, Dash 346, Buna N, 0.21 In., PK25 (U38801.018.0412)
- ZORO SELECT O-Ring, Buna N, Dash 310, 1/2, 0.895, PK10 (U38805.018.0050)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (1CTB3)
- ZORO SELECT O-Ring, Dash 211, Buna N, 0.13 In., PK100 (1RHG3)
- ZORO SELECT O-Ring, Dash 125, Viton, 0.1 In., PK10 (1RGV7)
- ZORO SELECT O-Ring, PTFE, MSDash 329, PK10 (1RFY7)
- STERLING SEAL & SUPPLY 910 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.910X1000)
- Zoro Select Individual & Bulk O-Rings