Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 311, Buna N, 0.21 In., PK50
Mfr # U38801.018.0056
Zoro # G2329966
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 311
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.018.0056
- Zoro # G2329966
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9/16 in |
Actual Inside Dia. | 0.537 in |
Nominal Outside Dia. | 15/16 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 0.957 in |
Details
Dash Number | 311 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Metal Detectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Temp. Range | -40 Degrees to 250 Degrees F |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9/16 in, Nominal Width 3/16 in, Actual Inside Dia. 0.537 in, Actual Width 0.21 in, Dash Number 311, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 15/16 in, Actual Outside Dia. 0.957 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Dummy Knobset, Satin Brass (BG100-SQ SB)
- PRIME-LINE Mortise Cylinder, 1-1/4 in., Solid Polished Brass, 5 Pin Tumbler Single Pack (E 2562)
- J.W. WINCO DIN906-ST-M16X1.5-A Threaded Plugs, Tapered Thread (906-ST-M16X1.5-A)
- ZORO SELECT Security Door Guard, Chrome, 1-15/32" H (16-225C)
- ZORO SELECT O-Ring, Dash 901, Viton, 0.05 In., PK25 (1CRX5)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 116, PK50 (ZUSAHSQ70116)
- ZORO SELECT X-Profile Buna-N O-Ring, 2.5 mm Wide 15 mm ID, PK10 (ZUSAQH2.5X15)
- ZORO SELECT O-Ring, Buna N, 22.5mm OD, PK25 (1RJN9)
- ZORO SELECT O-Ring, Dash 219, Buna N, 0.13 In., PK100 (1RHH2)
- ZORO SELECT O-Ring, Dash 218, Viton, 0.13 In., PK25 (U38871.012.0125)
- STERLING SEAL & SUPPLY 141 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD141X250)
- Zoro Select Individual & Bulk O-Rings