Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 267, Viton, 0.13 In., PK2
Mfr # U38871.012.0825
Zoro # G0785066
product price: $9.75
/pk 2, $4.88/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 267
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38871.012.0825
- Zoro # G0785066
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8 1/4 in |
Actual Inside Dia. | 8.234 in |
Nominal Outside Dia. | 8 1/2 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 8.512 in |
Nominal Width | 1/8 in |
Details
Dash Number | 267 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Item | O-Ring |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 8.234 in, Actual Width 0.139 in, Dash Number 267, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 8 1/2 in, Actual Outside Dia. 8.512 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY Mechanical Keyless Narrow Stile Deadbolt Lock Single Combination Marine Grade (2900-MG)
- PRIMELINE TOOLS Track Repair Cap, 96 in., Stainless Steel, 3/16 in. x 96-in. x 1/4 in. (5 Pack) (MP1579)
- HAGER Satin Stainless Steel Strike 491132D (019322)
- SCHLAGE Flair Bright Brass Privacy Lockset ANSI Grade 2 1-3/4 in. (F40VFLA605)
- ZORO SELECT O-Ring, Dash 370, Viton, 0.21 In., PK2 (U38871.018.0825)
- ZORO SELECT O-Ring, Dash 117, Silicone, 0.1 In., PK50 (U38883.009.0081)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0280)
- ZORO SELECT O-Ring, EPDM, Dash 147, 2-11/16, 2.881, PK10 (U38869.009.0268)
- ZORO SELECT O-Ring, Dash 146, Viton, 0.1 In., PK10 (U38871.009.0262)
- ZORO SELECT O-Ring, Dash 333, Viton, 0.21 In., PK5 (U38875.018.0250)
- ZORO SELECT O-Ring, Dash 903, Buna N, 0.06 In., PK25 (1CRV5)
- Zoro Select Individual & Bulk O-Rings