Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 263, Buna N, 0.13 In., PK10
Mfr # U38801.012.0725
Zoro # G2968542
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 263
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.012.0725
- Zoro # G2968542
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7 1/4 in |
Actual Inside Dia. | 7.234 in |
Nominal Outside Dia. | 7 1/2 in |
Actual Outside Dia. | 7.512 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 263 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Metal Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
FDA Approved | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 7.234 in, Actual Width 0.139 in, Dash Number 263, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7 1/2 in, Actual Outside Dia. 7.512 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1382)
- YALE Cylindrical Lock, AU4607LN 626 (AU4607LN 626)
- SECURITRON Maglock (M62FB)
- ACOUSTIC CEILING PRODUCTS Genesis Hold Down Clip, Black, 50/Box (799-00)
- ZORO SELECT O-Ring, Dash 442, Buna N, 0.27 In., PK2 (U38801.025.0725)
- ZORO SELECT O-Ring, Dash 463, Buna N, 0.27 In., PK2 (U38801.025.1700)
- ZORO SELECT O-Ring, Buna N, Dash 326, 1-5/8, 2.020, PK50 (U38883.018.0112)
- ZORO SELECT O-Ring, Dash 131, Viton, 0.1 In., PK10 (U38875.009.0168)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 210, PK50 (ZUSAHSQ70210)
- ZORO SELECT O-Ring, Dash 903, Buna N, 0.06 In., PK25 (1CRV5)
- MIDWEST FASTENER 16mm x 21mm x 2.5mm Rubber O-Rings 8PK (64894)
- Zoro Select Individual & Bulk O-Rings