Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 246, PTFE, 0.13 In., PK2
Mfr # 1RGN1
Zoro # G0579957
product price: $9.79
/pk 2, $4.90/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 246
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1RGN1
- Zoro # G0579957
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 1/2 in |
Actual Inside Dia. | 4.484 in |
Nominal Outside Dia. | 4 3/4 in |
Actual Outside Dia. | 4.762 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 246 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Item | O-Ring |
FDA Approved | Yes |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -100 Degrees to 500 Degrees F |
Metal Detectable | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 4 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 4.484 in, Actual Width 0.139 in, Dash Number 246, Color White, Durometer 55 Shore D, Nominal Outside Dia. 4 3/4 in, Actual Outside Dia. 4.762 in, Temp. Range -100 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO Gutter Cleaning Kit (51667)
- PRIME-LINE Bifold Bottom Pivot Bracket (N 6711)
- MAJOR Major: The Octopod - 9" Lock Bar - Less Cylinder - for Sliding Patio Doors and Windows (MJR-5002-1-9A)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Cathedral Top Center Mullion, Open Louver Shutters, L11463002 (L11463002)
- ZORO SELECT O-Ring, Buna N, Dash 159, 5, 5.193, PK10 (U38801.009.0500)
- ZORO SELECT O-Ring, Dash 916, Buna N, 0.11 In., PK100 (1WHL2)
- ZORO SELECT O-Ring, Buna N, Dash 237, 3-3/4, 3.637, PK10 (U38805.012.0337)
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (U38871.006.0025)
- ZORO SELECT O-Ring, Dash 458, Viton, 0.27 In. (U38875.025.1450)
- ZORO SELECT O-Ring, Dash 019, Viton, 0.07 In., PK50 (U38871.006.0081)
- ZORO SELECT O-Ring, Dash 206, Viton, 0.13 In., PK25 (U38871.012.0050)
- Zoro Select Individual & Bulk O-Rings