Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 239, Viton, 0.13 In., PK5
Mfr # U38871.012.0362
Zoro # G0676566
product price: $7.99
/pk 5, $1.60/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 239
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38871.012.0362
- Zoro # G0676566
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 5/8 in |
Actual Inside Dia. | 3.609 in |
Nominal Outside Dia. | 3 7/8 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 3.887 in |
Details
Dash Number | 239 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -15 Degrees to 400 Degrees F |
FDA Approved | No |
Item | O-Ring |
X-Ray Dectectable | No |
Metal Detectable | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 3.609 in, Actual Width 0.139 in, Dash Number 239, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3 7/8 in, Actual Outside Dia. 3.887 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Tell Pro Line Push Paddle Latch - Reversible - Duranodic (GMLPUSH-DU)
- EKENA MILLWORK 11 3/4W x 11 3/4H x 1T PVC Hobby Board, Unfinished (HBP12X12X100AUN)
- FLEMING SUPPLY Fleming Supply Foam Floor Tiles Black, 6 Pack (332522BJD)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated (4RPY6)
- ZORO SELECT O-Ring, Dash 342, Viton, 0.21 In., PK2 (U38871.018.0362)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.0660)
- ZORO SELECT O-Ring, Dash 012, Neoprene, 0.07 In., PK100 (1BUL7)
- ZORO SELECT O-Ring, Dash 017, Viton, 0.07 In., PK25 (1RGT3)
- ZORO SELECT O-Ring, EPDM, Dash 256, 5-3/4, 6.012, PK10 (U38869.012.0575)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0440)
- KOHLER O-Ring, 1098124 (1098124)
- Zoro Select Individual & Bulk O-Rings