Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 238, PTFE, 0.13 In., PK2
Mfr # 1RGL6
Zoro # G0620672
product price: $8.39
/pk 2, $4.20/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 238
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1RGL6
- Zoro # G0620672
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/2 in |
Actual Inside Dia. | 3.484 in |
Nominal Outside Dia. | 3 3/4 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 3.762 in |
Details
Dash Number | 238 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
FDA Approved | Yes |
Temp. Range | -300 Degrees to 500 Degrees F |
Metal Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 3.484 in, Actual Width 0.139 in, Dash Number 238, Color White, Durometer 55 Shore D, Nominal Outside Dia. 3 3/4 in, Actual Outside Dia. 3.762 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Carabiner Multi-Tool (KC605)
- SCHLAGE COMMERCIAL KS43F3200 (KS43F3200)
- AMERICAN GARAGE DOOR SUPPLY Radio Control, 2 Channel, With Visor Clip (DT2A)
- GARLOCK Gasket, Ring, 1 1/2 In, Fiber, Gray (37555-0193)
- ZORO SELECT O-Ring, Buna N, Dash 156, 4-1/4, 4.443, PK2 (U38805.009.0425)
- ZORO SELECT O-Ring, Dash 338, PTFE, 0.21 In., PK2 (1RGP4)
- ZORO SELECT O-Ring, Dash 932, Buna N, 0.11 In., PK25 (1CRX4)
- ZORO SELECT O-Ring, Buna N, Dash 103, 3/32, 0.287, PK50 (U38805.009.0009)
- ZORO SELECT O-Ring, Dash 144, Viton, 0.1 In., PK10 (U38871.009.0250)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK25 (M38801.024.0173)
- ZORO SELECT O-Ring, Dash 455, Buna N, 0.27 In., PK2 (U38801.025.1300)
- Zoro Select Individual & Bulk O-Rings