Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 237, Viton, 0.13 In., PK10
Mfr # U38871.012.0337
Zoro # G0967416
product price: $16.99
/pk 10, $1.70/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 237
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38871.012.0337
- Zoro # G0967416
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 3/8 in |
Actual Inside Dia. | 3.359 in |
Nominal Outside Dia. | 3 5/8 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 3.637 in |
Details
Dash Number | 237 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Dectectable | No |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 3.359 in, Actual Width 0.139 in, Dash Number 237, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3 5/8 in, Actual Outside Dia. 3.637 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Diecast Sliding Door Handle Set, Black (1 Set) (C 1106)
- M-D Trim Carpet Spice 2In X 72In (43373)
- SDC Electric Strike, 32D, LPS, 12/24 VAC/VDC, 3/4" Throw, Square FP (45-4SU)
- EMTEK French Antique Brass Privacy C8206ASUS7 (C8206ASUS7)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0440)
- ZORO SELECT O-Ring, Buna N, 2-11/16, 2.881, PK10 (U38805.009.0268)
- ZORO SELECT O-Ring, Dash 007, Silicone, 0.07 In., PK100 (U38883.006.0015)
- ZORO SELECT O-Ring, Dash 924, Buna N, 0.11 In., PK25 (1CRX2)
- ZORO SELECT O-Ring, Viton, 37mm OD, PK10 (1RHW6)
- ZORO SELECT O-Ring, Viton, 1.6mm W, PK25 (M38871.016.0121)
- ZORO SELECT O-Ring, Dash 218, Viton, 0.13 In., PK5 (1RGW7)
- Zoro Select Individual & Bulk O-Rings