Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 235, EPDM, 0.13 In., PK25
Mfr # U38869.012.0312
Zoro # G1864317
product price: $8.39
/pk 25, $0.34/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 235
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # U38869.012.0312
- Zoro # G1864317
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/8 in |
Actual Inside Dia. | 3.109 in |
Nominal Outside Dia. | 3 3/8 in |
Actual Outside Dia. | 3.387 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 235 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -65 Degrees to 300 Degrees F |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/8 in, Nominal Width 1/8 in, Actual Inside Dia. 3.109 in, Actual Width 0.139 in, Dash Number 235, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3 3/8 in, Actual Outside Dia. 3.387 in, Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABH 83" A575HDC083 Full Surface Aluminum Continuous Geared Hinge, 1/16" Inset and Frame Portion Counters (ABH-A575-HD-C-083)
- PRIME-LINE 1-3/4 in., Black, Colonial Push Button Lock with Key Single Pack (K 5080)
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile, 24 in W x 24 in L, Square Tegular, 15/16 in Grid Size, 10 PK (1353N)
- GENESIS Drawer Release Pro 30In Wide (DRP-SG01-30000)
- ZORO SELECT SoFt Silicone O-Ring, Dash 216, PK10 (ZUSAS50FDA216)
- ZORO SELECT O-Ring, Dash 021, EPDM, 0.07 In., PK10 (5JJV1)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK10 (M38801.050.0500)
- ZORO SELECT Buna-N O-Ring, Dash 407, PK5 (ZUSAH70407)
- ZORO SELECT O-Ring, Dash 449, Viton, 0.27 In. (U38875.025.1000)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK25 (M38801.030.0160)
- X1 TOOLS R-113 Square O-Ring ID: 9/16, CS 3/32, OD 3/4 240 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R113x240)
- Zoro Select Individual & Bulk O-Rings