Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 227, Viton, 0.13 In., PK10
Mfr # U38871.012.0212
Zoro # G0380782
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 227
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38871.012.0212
- Zoro # G0380782
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/8 in |
Actual Inside Dia. | 2.109 in |
Nominal Outside Dia. | 2 3/8 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 2.387 in |
Details
Dash Number | 227 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Dectectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Temp. Range | -15 Degrees to 400 Degrees F |
Metal Detectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/8 in, Nominal Width 1/8 in, Actual Inside Dia. 2.109 in, Actual Width 0.139 in, Dash Number 227, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 3/8 in, Actual Outside Dia. 2.387 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI FaunaSAMPLE Matte Black Porcelain Pool Coping (ZOR-LSC-0169-SAM)
- MASTER LOCK LOCK BIKE 36""CHAIN KEY L (719D)
- ALTRONIX Power Supply 12/24VDC @ 2.5A (SMP3CTX)
- ZORO SELECT Ext Spring, Cot, 2 3/4 OAL, 11/16 OD, PK6 (1NAR6)
- ZORO SELECT O-Ring, Dash 907, Silicone, 0.08 In., PK50 (1WLE3)
- ZORO SELECT O-Ring, PTFE, MSDash 012, PK50 (1RFV3)
- ZORO SELECT O-Ring, Dash 007, Silicone, 0.07 In., PK100 (U38883.006.0015)
- ZORO SELECT O-Ring, Silicone, Dash 318, 1, 1.395, PK50 (U38883.018.0100)
- ZORO SELECT O-Ring, Dash 218, Silicone, 0.13 In., PK25 (U38883.012.0125)
- ZORO SELECT O-Ring, Buna N, Dash 024, 1-1/8, 1.254, PK50 (U38805.006.0112)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0042)
- Zoro Select Individual & Bulk O-Rings