Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 221, PTFE, 0.13 In., PK10
Mfr # 1RGJ7
Zoro # G1296784
product price: $9.99
/pk 10, $1.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 221
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1RGJ7
- Zoro # G1296784
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 7/16 in |
Actual Inside Dia. | 1.421 in |
Nominal Outside Dia. | 1 11/16 in |
Actual Outside Dia. | 1.699 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 221 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Metal Detectable | No |
Temp. Range | -100 Degrees to 500 Degrees F |
FDA Approved | Yes |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 7/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1.421 in, Actual Width 0.139 in, Dash Number 221, Color White, Durometer 55 Shore D, Nominal Outside Dia. 1 11/16 in, Actual Outside Dia. 1.699 in, Temp. Range -100 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGEETOUCH 4th GEN Outdoor Smart Padlock, BTNFC, COMMERCIAL iOSAndroidWeb for REMOTE MASS ACCESS Mgmt, LONG (5-02202-94)
- DELTA LOCK Ratchet Lock Housing, Adjustable Bar (G RI1875 A750 PC HSG)
- DEXTER Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer (DCR8000-STD-LESS-RW/PA DB)
- SCHLAGE 6-Pin Keyblank, EF Keyway, Embossed Logo Only, 50 Pack (35-101 EF (50PK))
- ZORO SELECT O-Ring, Dash 127, PTFE, 0.1 In., PK5 (1RGF7)
- ZORO SELECT O-Ring, Viton, 6.3mm OD, PK25 (1RHP7)
- ZORO SELECT O-Ring, Dash 246, Viton, 0.13 In., PK5 (U38871.012.0450)
- ZORO SELECT O-Ring, Dash 014, Buna N, 0.07 In., PK25 (5JJX9)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 41mm ID, PK5 (ZUSAV2.5X41)
- ZORO SELECT O-Ring, Dash 012, PTFE, 0.07 In., PK50 (1RFZ9)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0320)
- Zoro Select Individual & Bulk O-Rings