Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 220, Buna N, 0.13 In., PK10
Mfr # 5JKA8
Zoro # G2390866
original price:
$3.15
11% off
new price: $2.79
/pk 10, $0.28/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 220
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 5JKA8
- Zoro # G2390866
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 3/8 in |
Actual Inside Dia. | 1.359 in |
Nominal Outside Dia. | 1 5/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 1.637 in |
Nominal Width | 1/8 in |
Details
Dash Number | 220 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Meets/Exceeds | 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200 |
X-Ray Detectable | No |
FDA Approved | Yes |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -40 Degrees to 250 Degrees F |
Metal Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.359 in, Actual Width 0.139 in, Dash Number 220, Color Black, Durometer 70 Shore A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 1 5/8 in, Actual Outside Dia. 1.637 in, Temp. Range -40 Degrees to 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS: Mortise Cylinder - 1-1/2" - 10B - Schlage C-K (GMS-M112-SX-10B-ST-A2)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 20V (TP2420)
- MSI White And Black SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0498-SAM)
- LIPPERT COMPONENTS Lippert Components 730813 Screen Shot Automatic Screen Door Closer - 26" (730813)
- ZORO SELECT Square Profile Viton O-Ring, Dash 232 (ZUSAVSQ70232)
- ZORO SELECT O-Ring, Dash 320, EPDM, 0.21 In., PK50 (U38869.018.0112)
- ZORO SELECT O-Ring, Dash 230, Viton, 0.13 In., PK10 (U38871.012.0250)
- ZORO SELECT O-Ring, Dash 111, Buna N, 0.1 In., PK100 (1RHD6)
- ZORO SELECT O-Ring, Dash 907, Silicone, 0.08 In., PK50 (1WLE3)
- ZORO SELECT O-Ring, Buna N, 34mm OD, PK50 (1RJK1)
- ZORO SELECT O-Ring, PTFE, MSDash 116, PK50 (1RFW7)
- Zoro Select Individual & Bulk O-Rings