Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 218, PTFE, 0.13 In., PK10
Mfr # 1RGJ4
Zoro # G1260052
original price:
$9.69
5% off
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 218
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1RGJ4
- Zoro # G1260052
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/4 in |
Actual Inside Dia. | 1.234 in |
Nominal Outside Dia. | 1 1/2 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 1.512 in |
Details
Dash Number | 218 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Item | O-Ring |
Metal Detectable | No |
FDA Approved | Yes |
Durometer (Hardness) Rating | Very Hard |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Temp. Range | -300 Degrees to 500 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 1.234 in, Actual Width 0.139 in, Dash Number 218, Color White, Durometer 55 Shore D, Nominal Outside Dia. 1 1/2 in, Actual Outside Dia. 1.512 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Bypass Mirror Door Bottom Track, 60 in., Roll-Formed Steel, Champagne (Single Pack) (N 6880)
- ZORO SELECT Face Guide, Tube Balance, 1/2" L (76-600)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure (6211 24V US32D CON)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Heavy Duty Interior and Exterior, Silver (3101 BC DS HO 689)
- ZORO SELECT O-Ring, Dash 026, PTFE, 0.07 In., PK10 (1RGC4)
- ZORO SELECT O-Ring, Dash 024, Viton, 0.07 In., PK50 (U38871.006.0112)
- ZORO SELECT O-Ring, Dash 453, Viton, 0.27 In. (U38871.025.1200)
- ZORO SELECT O-Ring, Dash 380, Buna N, 0.21 In., PK5 (U38801.018.1150)
- ZORO SELECT O-Ring, EPDM, Dash 21, 15/16, 1.066, PK50 (U38869.006.0093)
- ZORO SELECT O-Ring, Buna N, Dash 032, 1-7/8, 2.004, PK25 (U38801.006.0187)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK5 (M38801.050.0750)
- Zoro Select Individual & Bulk O-Rings