Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 218, Buna N, 0.13 In., PK100
Mfr # 1RHH1
Zoro # G1743691
original price:
$17.29
9% off
new price: $15.59
/pk 100, $0.16/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 218
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1RHH1
- Zoro # G1743691
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/4 in |
Actual Inside Dia. | 1.234 in |
Nominal Outside Dia. | 1 1/2 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 1.512 in |
Actual Width | 0.139 in |
Details
Dash Number | 218 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Metal Detectable | No |
FDA Approved | Yes |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -40 Degrees to 250 Degrees F |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 1.234 in, Actual Width 0.139 in, Dash Number 218, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 1/2 in, Actual Outside Dia. 1.512 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2068pri1501MIRT)
- ZORO SELECT O-Ring, Dash 024, Viton, 0.07 In., PK50 (U38871.006.0112)
- ROCKWOOD Door Protection Plate, 8Hx36W, Aluminum (2RFZ8)
- AMEROCK Renown 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36793BBZ)
- ZORO SELECT O-Ring, Dash 322, Buna N, 0.21 In., PK25 (1RHK5)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0210)
- ZORO SELECT O-Ring, Buna N, 16mm OD, PK100 (1CTC8)
- ZORO SELECT Buna-N O-Ring, Dash 406, PK5 (ZUSAH70406)
- ZORO SELECT O-Ring, Dash 371, Buna N, 0.21 In., PK5 (U38801.018.0850)
- ZORO SELECT O-Ring, Buna N, 14mm OD, PK100 (1RJD3)
- ZORO SELECT O-Ring, Buna N, 41mm OD, PK25 (1CUZ7)
- Zoro Select Individual & Bulk O-Rings