Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 217, Silicone, 0.13 In., PK25
Mfr # U38883.012.0118
Zoro # G1924605
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 217
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38883.012.0118
- Zoro # G1924605
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 3/16 in |
Actual Inside Dia. | 1.171 in |
Nominal Outside Dia. | 1 7/16 in |
Actual Outside Dia. | 1.449 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 217 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Metal Detectable | No |
FDA Approved | Yes |
Temp. Range | -65 Degrees to +400 Degrees F |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1.171 in, Actual Width 0.139 in, Dash Number 217, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 1 7/16 in, Actual Outside Dia. 1.449 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Silver Plated (DNJ-AF-291-SL)
- KNAPE & VOGT Slide Drawer Side Mt 22In Zinc (1300P ZC 22)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Polished Chrome Naples Cabinet Bar Pull (136PC)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (S210PD JUP 619)
- ZORO SELECT O-Ring, Dash 123, Silicone, 0.1 In., PK25 (U38883.009.0118)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK25 (M38801.024.0173)
- ZORO SELECT O-Ring, EPDM, Dash 127, 1-7/16, 1.630, PK5 (U38805.018.0262)
- ZORO SELECT FFKM O-Ring, Dash 010 (ZUSADC75010)
- ZORO SELECT O-Ring, Dash 021, EPDM, 0.07 In., PK10 (5JJV1)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0340)
- STERLING SEAL & SUPPLY 161 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A161X50)
- Zoro Select Individual & Bulk O-Rings