Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 214, Silicone, 0.13 In., PK25
Mfr # U38883.012.0100
Zoro # G0444315
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 214
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38883.012.0100
- Zoro # G0444315
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 in |
Actual Inside Dia. | 0.984 in |
Nominal Outside Dia. | 1 1/4 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 1.262 in |
Details
Dash Number | 214 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
Metal Detectable | No |
X-Ray Dectectable | No |
FDA Approved | Yes |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 in, Nominal Width 1/8 in, Actual Inside Dia. 0.984 in, Actual Width 0.139 in, Dash Number 214, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 1 1/4 in, Actual Outside Dia. 1.262 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, 2 Buttons, Flush Mount (1KF)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230KA)
- VON DUPRIN Exit Device Trim (E996L-06-R/V 26D RHR)
- LUCIDA SURFACES LUCIDA SURFACES, MonoCore Pomegranate 5.1 in. x 36 in. 7mm 22MIL Interlocking Luxury Vinyl Planks (13 sq.ft), 10PK (MO-203)
- ZORO SELECT O-Ring, Silicone, Dash 318, 1, 1.395, PK50 (U38883.018.0100)
- ZORO SELECT O-Ring, Dash 120, Silicone, 0.1 In., PK50 (U38883.009.0100)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 16 mm ID, PK10 (ZUSAQH2X16)
- ZORO SELECT O-Ring, EPDM, Dash 255, 5-5/8, 5.887, PK10 (U38869.012.0562)
- ZORO SELECT O-Ring, EPDM, Dash 256, 5-3/4, 6.012, PK10 (U38869.012.0575)
- ZORO SELECT O-Ring, Dash 020, Buna N, 0.07 In., PK25 (5JJY5)
- ZORO SELECT O-Ring, Dash 928, Viton, 0.11 In., PK25 (1CRZ5)
- Zoro Select Individual & Bulk O-Rings