Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 213, Neoprene, 0.13 In., PK100
Mfr # 1BUW9
Zoro # G2255757
product price: $4.59
/pk 100, $0.05/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 213
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Neoprene
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # 1BUW9
- Zoro # G2255757
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15/16 in |
Actual Inside Dia. | 0.921 in |
Nominal Outside Dia. | 1 3/16 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 1.199 in |
Actual Width | 0.139 in |
Details
Dash Number | 213 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Neoprene |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -40 Degrees to 225 Degrees F |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
X-Ray Dectectable | No |
FDA Approved | No |
Type | O-Ring |
Material | Neoprene |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.921 in, Actual Width 0.139 in, Dash Number 213, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 3/16 in, Actual Outside Dia. 1.199 in, Temp. Range -40 Degrees to 225 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 3/4" W x 3-15/16" H Mill Stainless Steel Weld-On Hinge (4PPT6)
- JMA JMA: SC8 / 1145E 5-Pin Schlage Keys - Brass (JMA-SLG-11E)
- DELTANA Strike Plate-Ansi 4 7/8" Bright Brass (SPAN478U3)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 72 x 25', Black, 17x8 Mesh, One Roll (3036050)
- ZORO SELECT O-Ring, Dash 021, Neoprene, 0.07 In., PK100 (1BUP7)
- ZORO SELECT O-Ring, Buna N, 36mm OD, PK50 (1RJK2)
- ZORO SELECT O-Ring, Buna N, Dash 040, 2-7/8, 3.004, PK10 (U38801.006.0287)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 100mm ID, PK2 (ZUSAH3.5X100)
- ZORO SELECT Brown Viton O-Ring, Dash 906, PK25 (ZUSAVB75906)
- ZORO SELECT O-Ring, Buna N, Dash 363, 6-1/2, 6.895, PK2 (U38805.018.0650)
- ZORO SELECT O-Ring, Dash 220, Silicone, 0.13 In., PK25 (U38883.012.0137)
- Zoro Select Individual & Bulk O-Rings