Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 213, Buna N, 0.13 In., PK100
Mfr # 1RHG5
Zoro # G3471307
product price: $8.79
/pk 100, $0.09/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 213
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1RHG5
- Zoro # G3471307
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15/16 in |
Actual Inside Dia. | 0.921 in |
Nominal Outside Dia. | 1 3/16 in |
Actual Outside Dia. | 1.199 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 213 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
Item | O-Ring |
FDA Approved | Yes |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.921 in, Actual Width 0.139 in, Dash Number 213, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 3/16 in, Actual Outside Dia. 1.199 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Ring, 2 In, Virgin PTFE, White (D020150R204027)
- SIMPLEX Push Button Lock, Override, Entry, Egress (EE21B/EE21B26D41)
- PROSOURCE Hinge Strap Steel Ld 4In Zinc (LSH-Z04-013L)
- OSBORNE WOOD PRODUCTS 35 1/2 x 4 Grand Harvest Island Leg in Alder (1716A)
- ZORO SELECT O-Ring, Dash 119, Buna N, 0.1 In., PK100 (1RHE5)
- ZORO SELECT O-Ring, Dash 244, Buna N, 0.13 In., PK5 (1RHK1)
- ZORO SELECT Brown Viton O-Ring, Dash 226, PK10 (ZUSAVB75226)
- ZORO SELECT O-Ring, Dash 263, Buna N, 0.13 In., PK10 (U38801.012.0725)
- ZORO SELECT O-Ring, Buna N, 13.6mm OD, PK100 (1RJC4)
- ZORO SELECT O-Ring, Dash 115, PU, 0.1 In., PK10 (1WHB3)
- DANCO 2-3/8 in. D X 2 in. D Rubber O-Ring (146 41B)
- Zoro Select Individual & Bulk O-Rings