Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 212, FEP, Viton Core, 0.13 In.
Mfr # 1WLW8
Zoro # G3484171
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 212
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material FEP with Viton Core
- Durometer 90 Shore A
Product Information
- Brand Zoro Select
- MFR # 1WLW8
- Zoro # G3484171
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/8 in |
Actual Inside Dia. | 0.859 in |
Nominal Outside Dia. | 1 1/8 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 1.137 in |
Details
Dash Number | 212 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | FEP with Viton Core |
Durometer | 90 Shore A |
Color | Clear with Black Core |
FDA Approved | Yes |
Meets/Exceeds | ASTM D2116 |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
Temp. Range | -15 Degrees to 400 Degrees F |
Metal Detectable | No |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Material | FEP with Viton Core |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Viton Core, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 0.859 in, Actual Width 0.139 in, Dash Number 212, Color Clear with Black Core, Durometer 90 Shore A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 1 1/8 in, Actual Outside Dia. 1.137 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: ZINC Thumb-Turn Mortise Cylinder - 1" - Aluminum Silver, PK 2 (STMC01-AL)
- RICHELIEU HARDWARE 1 23/32-inch (44 mm) x 29/32-inch (23 mm) Brushed Nickel Contemporary Cabinet Knob (BP734544195)
- J.W. WINCO JW Winco GN115-KG-6-SW Cam Latch (115-KG-6-SW)
- NATIONAL GUARD Nylon Brush, 48in.L (G610A-48)
- ZORO SELECT O-Ring, Dash 319, Viton, 0.21 In., PK10 (U38875.018.0106)
- ZORO SELECT O-Ring, Silicone, 3-1/4, 3.512, PK25 (U38883.012.0325)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 111, PK100 (ZUSAHSQ70111)
- ZORO SELECT O-Ring, Buna N, Dash 116, 3/4, 0.943, PK50 (U38801.009.0075)
- ZORO SELECT Buna-N O-Ring, 1.9mm Wide 2.8mm ID, PK100 (ZUSAH1.9X2.8)
- ZORO SELECT O-Ring, Dash 924, Silicone, 0.11 In., PK10 (1WLF5)
- STERLING SEAL & SUPPLY 355 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A355X25)
- Zoro Select Individual & Bulk O-Rings