Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 208, PTFE, 0.13 In., PK10
Mfr # 1RGH4
Zoro # G0692081
product price: $4.35
/pk 10, $0.43/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 208
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1RGH4
- Zoro # G0692081
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8 in |
Actual Inside Dia. | 0.609 in |
Nominal Outside Dia. | 7/8 in |
Actual Outside Dia. | 0.887 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 208 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Metal Detectable | No |
FDA Approved | Yes |
Item | O-Ring |
Temp. Range | -300 Degrees to 500 Degrees F |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 0.609 in, Actual Width 0.139 in, Dash Number 208, Color White, Durometer 55 Shore D, Nominal Outside Dia. 7/8 in, Actual Outside Dia. 0.887 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter (P222-SN)
- RICHELIEU HARDWARE 6 5/16 in to 7 9/16 in (160 mm to 192 mm) Brushed Gold Contemporary Drawer Pull (BP9253192165)
- EBERHARD MANUFACTURING CO Push Button;Round;Bezel;W/ (EMC 1-680 CHR 701)
- ARMSTRONG WORLD INDUSTRIES Optima Tegular Ceiling Tile, 24 in W x 24 in L, Square Tegular, 9/16 in Grid Size, 12 PK (3355E)
- ZORO SELECT O-Ring, Dash 114, PTFE, 0.1 In., PK25 (1RGE3)
- ZORO SELECT Clean Room Buna-N O-Ring, Dash 115, PK25 (ZCLNH70FDA115)
- ZORO SELECT O-Ring, Dash 320, Buna N, 0.21 In., PK25 (1RHK4)
- ZORO SELECT O-Ring, Dash 905, Viton, 0.07 In., PK25 (1WHN3)
- ZORO SELECT Brown Viton O-Ring, Dash 334, PK5 (ZUSAVB75334)
- ZORO SELECT O-Ring, Dash 021, EPDM, 0.07 In., PK10 (5JJV1)
- ZORO SELECT O-Ring, Buna N, Dash 437, 6, 6.525, PK2 (U38805.025.0600)
- Zoro Select Individual & Bulk O-Rings