Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 206, Viton, 0.13 In., PK25
Mfr # U38875.012.0050
Zoro # G2252896
product price: $7.19
/pk 25, $0.29/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 206
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38875.012.0050
- Zoro # G2252896
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2 in |
Actual Inside Dia. | 0.484 in |
Nominal Outside Dia. | 3/4 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 0.762 in |
Nominal Width | 1/8 in |
Details
Dash Number | 206 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 0.484 in, Actual Width 0.139 in, Dash Number 206, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.762 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (DE44058TT10B)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type TB (1C7TB1626)
- MACCOURT Type K Window Cover (4017CH)
- ABUS Abus: 83WP/53-3000 S2 Schlage C-L Hardened Steel Body (ABS-83931)
- ZORO SELECT O-Ring, Dash 310, Viton, 0.21 In., PK10 (U38875.018.0050)
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK50 (U38875.009.0050)
- ZORO SELECT O-Ring, Dash 014, Viton, 0.07 In., PK100 (U38875.006.0050)
- ZORO SELECT O-Ring, Viton, 25mm OD, PK10 (1RHX2)
- ZORO SELECT O-Ring, Buna N, Dash 142, 2-3/8, 2.568, PK10 (U38805.009.0237)
- ZORO SELECT FFKM O-Ring, Dash 022 (ZUSADC75022)
- USA INDUSTRIALS Buna-N O-Ring, Dash 109, PK100 (ZUSAH70109)
- Zoro Select Individual & Bulk O-Rings