Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 162, Viton, 0.1 In., PK2
Mfr # U38871.009.0575
Zoro # G3269481
product price: $5.59
/pk 2, $2.80/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 162
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38871.009.0575
- Zoro # G3269481
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 3/4 in |
Actual Inside Dia. | 5.737 in |
Nominal Outside Dia. | 5 15/16 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 5.943 in |
Details
Dash Number | 162 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 3/4 in, Nominal Width 3/32 in, Actual Inside Dia. 5.737 in, Actual Width 0.103 in, Dash Number 162, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5 15/16 in, Actual Outside Dia. 5.943 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT Nail-In Rubber Garage Door Bottom Seal for Wood Doors (17 ft.) (DLSF17)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 130mm ID, PK2 (ZUSAH4X130)
- ELEMENTS BY HARDWARE RESOURCES 288 mm Center-to-Center Matte Black Naples Cabinet Bar Pull (368MB)
- USA INDUSTRIALS Silicone O-Ring, Dash 239, PK5 (ZUSAS70FDA239)
- ZORO SELECT O-Ring, Dash 256, Viton, 0.13 In., PK2 (U38871.012.0575)
- ZORO SELECT O-Ring, Buna N, Dash 344, 3-7/8, 4.270, PK10 (U38869.009.0168)
- ZORO SELECT O-Ring, Dash 454, Viton, 0.27 In. (U38871.025.1250)
- ZORO SELECT O-Ring, Dash 108, Viton, 0.1 In., PK25 (1RGT8)
- ZORO SELECT SoFt Silicone O-Ring, Dash 208, PK25 (ZUSAS50FDA208)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RHZ4)
- ZORO SELECT O-Ring, Viton, 14mm OD, PK10 (1RHV1)
- Zoro Select Individual & Bulk O-Rings