Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 158, Viton, 0.1 In., PK2
Mfr # U38871.009.0475
Zoro # G0318236
original price:
$3.45
19% off
new price: $2.79
/pk 2, $1.40/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 158
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38871.009.0475
- Zoro # G0318236
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 3/4 in |
Actual Inside Dia. | 4.737 in |
Nominal Outside Dia. | 4 15/16 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 4.943 in |
Nominal Width | 3/32 in |
Details
Dash Number | 158 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 3/4 in, Nominal Width 3/32 in, Actual Inside Dia. 4.737 in, Actual Width 0.103 in, Dash Number 158, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 4 15/16 in, Actual Outside Dia. 4.943 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THK Rail Plugs, THK Series (C8)
- KABA Kaba: Eplex: E5700, Cylindrical, Key In Lever, AMS (PROX Lock) (KABA-E5731XSWL62641)
- ZORO SELECT 1 1/4 in W x 72 in H Dull Aluminum Continuous Hinge (1JEX3)
- GMC OEMRFB2019 - 2020 YUKON / XL / PN13580079 / M3N-32337200 - 433 MHz (OR-GM142)
- ZORO SELECT O-Ring, Dash 048, Viton, 0.07 In., PK2 (U38871.006.0475)
- ZORO SELECT O-Ring, Dash 009, Silicone, 0.07 In., PK100 (U38883.006.0021)
- ZORO SELECT O-Ring, Dash 367, Buna N, 0.21 In., PK5 (U38801.018.0750)
- ZORO SELECT O-Ring, Buna N, 15.8mm OD, PK100 (1RJF4)
- ZORO SELECT O-Ring, Dash 113, Viton, 0.1 In., PK50 (1CTB8)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 227, PK10 (ZUSAHSQ70227)
- APG Buna-N, 70 Durometer, Black, #113, 40PK (SB-H70113-40)
- Zoro Select Individual & Bulk O-Rings