Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 142, PTFE, 0.1 In., PK5
Mfr # 1RGG7
Zoro # G1801554
product price: $9.15
/pk 5, $1.83/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 142
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1RGG7
- Zoro # G1801554
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 3/8 in |
Actual Inside Dia. | 2.362 in |
Nominal Outside Dia. | 2 9/16 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 2.568 in |
Actual Width | 0.103 in |
Details
Dash Number | 142 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -100 Degrees to 500 Degrees F |
Item | O-Ring |
FDA Approved | Yes |
Metal Detectable | No |
Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 3/8 in, Nominal Width 3/32 in, Actual Inside Dia. 2.362 in, Actual Width 0.103 in, Dash Number 142, Color White, Durometer 55 Shore D, Nominal Outside Dia. 2 9/16 in, Actual Outside Dia. 2.568 in, Temp. Range -100 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Pocket Door Bolts, Jamb Bolt Satin Nickel (PDB42U15)
- MSI Cosmic Gray Pattern SAMPLE Sandblasted Marble Paver Kit (ZOR-LSC-0102-SAM)
- KENAURD Kenaurd: Privacy Commercial Lever Handle w/ INDICATOR / 26D (KCL201-IND-SS)
- KWIKSET Round Passage Pocket Door Lock Iron Black Finish (334-514)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 32mm ID, PK50 (ZUSAH3X32)
- ZORO SELECT FFKM O-Ring, Dash 008 (ZUSADC75008)
- ZORO SELECT O-Ring, EPDM, Dash 152, 3-1/4, 3.443, PK10 (U38869.009.0325)
- ZORO SELECT O-Ring, Dash 112, Neoprene, 0.1 In., PK100 (1BUV2)
- ZORO SELECT O-Ring, Dash 910, Viton, 0.09 In., PK25 (1CRY5)
- ZORO SELECT O-Ring, Viton, 22mm OD, PK10 (1RHV9)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0026)
- Zoro Select Individual & Bulk O-Rings