Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 141, Viton, 0.1 In., PK10
Mfr # U38871.009.0231
Zoro # G2039371
original price:
$7.99
10% off
new price: $7.19
/pk 10, $0.72/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 141
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38871.009.0231
- Zoro # G2039371
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 5/16 in |
Actual Inside Dia. | 2.3 in |
Nominal Outside Dia. | 2 1/2 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 2.506 in |
Actual Width | 0.103 in |
Details
Dash Number | 141 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Detectable | No |
Metal Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 5/16 in, Nominal Width 3/32 in, Actual Inside Dia. 2.3 in, Actual Width 0.103 in, Dash Number 141, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 1/2 in, Actual Outside Dia. 2.506 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2004-2018 Toyota Sienna / 6-Button Keyless Entry Remote / PN: 89742-AE051 / GQ43VT20T (OR-TOY008)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3077 AL)
- ZORO SELECT Raised Face Buna-N Flange Gasket for 6" Pipe, 1/16" Thick, #150 (BULK-FG-695)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Polished Chrome Naples Cabinet Bar Pull (176PC)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 52mm ID, PK25 (ZUSAH2X52)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0370)
- ZORO SELECT O-Ring, Dash 309, Buna N, 0.21 In., PK50 (U38801.018.0043)
- ZORO SELECT O-Ring, Buna N, 15mm OD, PK100 (1RJG6)
- ZORO SELECT O-Ring, Dash 012, Viton, 0.07 In., PK100 (1CTB4)
- ZORO SELECT O-Ring, Dash 212, Buna N, 0.13 In., PK10 (5JKA0)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0073)
- Zoro Select Individual & Bulk O-Rings