Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 136, Silicone, 0.1 In., PK10
Mfr # U38883.009.0200
Zoro # G3102093
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 136
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38883.009.0200
- Zoro # G3102093
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 in |
Actual Inside Dia. | 1.987 in |
Nominal Outside Dia. | 2 3/16 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 2.193 in |
Details
Dash Number | 136 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
Item | O-Ring |
X-Ray Dectectable | No |
FDA Approved | Yes |
X-Ray Detectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 in, Nominal Width 3/32 in, Actual Inside Dia. 1.987 in, Actual Width 0.103 in, Dash Number 136, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 2 3/16 in, Actual Outside Dia. 2.193 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Roll Felt Hvyduty 3/8In X 40In (FE-50232-PS)
- MNG 8" Pull, French Twist, Oil Rubbed Bronze (84213)
- EKENA MILLWORK 9"W x 8"H Castle Rock Stacked Stone, StoneWall Faux Stone Siding Panel, Smokey Ridge (PNUCRSR-MAT-SAMPLE)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-24x12)
- ZORO SELECT O-Ring, EPDM, Dash 21, 15/16, 1.066, PK50 (U38869.006.0093)
- ZORO SELECT O-Ring, Buna N, Dash 122, 1-1/8, 1.318, PK50 (U38801.009.0112)
- ZORO SELECT O-Ring, Dash 122, Buna N, 0.1 In., PK100 (1RHE8)
- ZORO SELECT O-Ring, Dash 317, EPDM, 0.21 In., PK50 (U38869.018.0093)
- ZORO SELECT O-Ring, Dash 129, Silicone, 0.1 In., PK25 (U38883.009.0156)
- ZORO SELECT O-Ring, Dash 213, PTFE, 0.13 In., PK10 (1RGH8)
- ZORO SELECT O-Ring, Buna N, Dash 229, 2-3/8, 2.637, PK25 (U38801.012.0237)
- Zoro Select Individual & Bulk O-Rings