Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 134, Silicone, 0.1 In., PK10
Mfr # U38883.009.0187
Zoro # G0551862
product price: $2.25
/pk 10, $0.23/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 134
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38883.009.0187
- Zoro # G0551862
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 7/8 in |
Actual Inside Dia. | 1.862 in |
Nominal Outside Dia. | 2 1/16 in |
Actual Outside Dia. | 2.068 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 134 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
X-Ray Detectable | No |
FDA Approved | Yes |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -65 Degrees to +400 Degrees F |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
Item | O-Ring |
X-Ray Dectectable | No |
Metal Detectable | No |
Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 3/32 in, Actual Inside Dia. 1.862 in, Actual Width 0.103 in, Dash Number 134, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 2 1/16 in, Actual Outside Dia. 2.068 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Finger Pull, Non-Handed, Chrome (M411 26D)
- MSI Bianco Catala SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0077-SAM)
- KEYLESS FACTORY KeylessFactory: CR1220 3V Lithium Battery, PK 5 (KLF-CR1220)
- ZORO SELECT O-Ring, Dash 019, Buna N, 0.07 In., PK25 (5JJY4)
- ZORO SELECT O-Ring, Buna N, Dash 358, 5-5/8, 6.020, PK50 (U38883.018.0187)
- ZORO SELECT O-Ring, Dash 446, Buna N, 0.27 In., PK2 (U38801.025.0850)
- ZORO SELECT Brown Viton O-Ring, Dash 361, PK2 (ZUSAVB75361)
- ZORO SELECT O-Ring, Dash 114, PTFE, 0.1 In., PK25 (1RGE3)
- ZORO SELECT O-Ring, Dash 905, Buna N, 0.07 In., PK25 (1CRV7)
- ZORO SELECT O-Ring, Dash 226, Viton, 0.13 In., PK10 (U38875.012.0200)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0250)
- Zoro Select Individual & Bulk O-Rings