Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 128, PTFE, 0.1 In., PK5
Mfr # 1RGF8
Zoro # G0695764
product price: $4.99
/pk 5, $1.00/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 128
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1RGF8
- Zoro # G0695764
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/2 in |
Actual Inside Dia. | 1.487 in |
Nominal Outside Dia. | 1 11/16 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 1.693 in |
Actual Width | 0.103 in |
Details
Dash Number | 128 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
X-Ray Dectectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
Metal Detectable | No |
Temp. Range | -300 Degrees to 500 Degrees F |
FDA Approved | Yes |
Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 1.487 in, Actual Width 0.103 in, Dash Number 128, Color White, Durometer 55 Shore D, Nominal Outside Dia. 1 11/16 in, Actual Outside Dia. 1.693 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 135 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A135X500)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/100B-KD)
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 24 VDC Oil Rubbed Bronze (310-2 24D 613)
- ADFORS 60 in. W X 100 ft. L Charcoal Fiberglass Insect Screen Cloth (FCS8704-M)
- ZORO SELECT O-Ring, Dash 325, PTFE, 0.21 In., PK2 (1RGN4)
- ZORO SELECT O-Ring, Dash 222, PTFE, 0.13 In., PK10 (1RGJ8)
- ZORO SELECT O-Ring, EPDM, Dash 153, 3-1/2, 3.693, PK10 (U38869.009.0350)
- ZORO SELECT O-Ring, Buna N, 26mm OD, PK25 (1CUY7)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0063)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 99mm ID, PK10 (ZUSAH4X99)
- MIDWEST FASTENER 35mm x 41mm x 3mm Rubber O-Rings 5PK (64922)
- Zoro Select Individual & Bulk O-Rings