Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 122, PTFE, 0.1 In., PK10
Mfr # 1RGF2
Zoro # G0607327
product price: $7.19
/pk 10, $0.72/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 122
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1RGF2
- Zoro # G0607327
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/8 in |
Actual Inside Dia. | 1.112 in |
Nominal Outside Dia. | 1 5/16 in |
Actual Outside Dia. | 1.318 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 122 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Item | O-Ring |
Temp. Range | -300 Degrees to 500 Degrees F |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | Yes |
Metal Detectable | No |
Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 1/8 in, Nominal Width 3/32 in, Actual Inside Dia. 1.112 in, Actual Width 0.103 in, Dash Number 122, Color White, Durometer 55 Shore D, Nominal Outside Dia. 1 5/16 in, Actual Outside Dia. 1.318 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (TBF157A.32D)
- HES Electric Strike Faceplate, HES 8500 Series (852L 630)
- BROAN Pushbutton, Satin Nickel Stucco, Lighted (PB41LSN)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Brushed Oil-Rubbed Bronze Traditional Drawer Pull (BP2373896BORB)
- ZORO SELECT O-Ring, Dash 024, PTFE, 0.07 In., PK10 (1RGC3)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 14 mm ID, PK10 (ZUSAQH2X14)
- ZORO SELECT O-Ring, Silicone, Dash 444, 7-3/4, 8.275, PK2 (U38883.025.0775)
- ZORO SELECT O-Ring, Dash 235, Viton, 0.13 In., PK10 (U38871.012.0312)
- ZORO SELECT O-Ring, Viton, 6.3mm OD, PK25 (1RHP7)
- ZORO SELECT O-Ring, Dash 232, Viton, 0.13 In., PK10 (U38875.012.0275)
- ZORO SELECT O-Ring, Dash 470, Viton, 0.27 In. (U38871.025.2100)
- Zoro Select Individual & Bulk O-Rings