Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 119, PTFE, 0.1 In., PK10
Mfr # 1RGE8
Zoro # G3044842
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 119
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1RGE8
- Zoro # G3044842
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15/16 in |
Actual Inside Dia. | 0.924 in |
Nominal Outside Dia. | 1 1/8 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 1.13 in |
Actual Width | 0.103 in |
Details
Dash Number | 119 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -300 Degrees to 500 Degrees F |
FDA Approved | Yes |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Metal Detectable | No |
Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 15/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.924 in, Actual Width 0.103 in, Dash Number 119, Color White, Durometer 55 Shore D, Nominal Outside Dia. 1 1/8 in, Actual Outside Dia. 1.13 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply/Charger Board (SMP5PM)
- SPEC Extension Spring, PK2 (E10001259000M)
- MSI Iceland Gray Splitface Ledger Corner 6 in. X 18 in. Natural Travertine Wall Tile, 4PK (ZOR-PNL-0137)
- ZORO SELECT Key Blank, H75, DA36, PK25 (5ZLF4)
- ZORO SELECT O-Ring, Dash 008, Buna N, 0.07 In., PK100 (U38801.006.0018)
- ZORO SELECT O-Ring, Dash 238, Viton, 0.13 In., PK5 (U38875.012.0350)
- ZORO SELECT O-Ring, Dash 010, EPDM, 0.07 In., PK100 (U38869.006.0025)
- ZORO SELECT FFKM O-Ring, Dash 022 (ZUSADC75022)
- ZORO SELECT O-Ring, Dash 005, Neoprene, 0.07 In., PK100 (1BUK9)
- ZORO SELECT O-Rings, Inch, Round, Kalrez 4079 (010k4079)
- USA INDUSTRIALS Hard Viton O-Ring, Dash 349, PK2 (ZUSAV90349)
- Zoro Select Individual & Bulk O-Rings