Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 118, EPDM, 0.1 In., PK25
Mfr # 5JJW1
Zoro # G2952704
original price:
$3.69
10% off
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 118
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # 5JJW1
- Zoro # G2952704
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/8 in |
Actual Inside Dia. | 0.862 in |
Nominal Outside Dia. | 1 1/16 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 1.068 in |
Details
Dash Number | 118 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
Metal Detectable | No |
X-Ray Dectectable | No |
Temp. Range | -65 Degrees to 300 Degrees F |
Meets/Exceeds | 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
FDA Approved | Yes |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.862 in, Actual Width 0.103 in, Dash Number 118, Color Black, Durometer 70 Shore A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 1 1/16 in, Actual Outside Dia. 1.068 in, Temp. Range -65 Degrees to 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Prescott Boswell 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0150)
- HARDWARE RESOURCES 12"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-12)
- ZORO SELECT O-Ring, Dash 113, Buna N, 0.1 In., PK25 (5JJZ1)
- WINGITS Hollow Wall Anchor, 3" Screw Size, Fire Retardant Structural Plastic, 2 PK (BAW30-2)
- ZORO SELECT O-Ring, Buna N, Dash 212, 7/8, 1.137, PK25 (U38801.012.0087)
- ZORO SELECT O-Ring, Buna N, Dash 211, 13/16, 1.074, PK25 (U38801.012.0081)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 012, PK100 (ZUSAHSQ70012)
- ZORO SELECT O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25 (U38801.012.0162)
- ZORO SELECT O-Ring, Dash 365, Buna N, 0.21 In., PK5 (U38801.018.0700)
- ZORO SELECT Square Profile Viton O-Ring, Dash 111, PK25 (ZUSAVSQ70111)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 11mm ID, PK25 (ZUSAVB75M2X11)
- Zoro Select Individual & Bulk O-Rings