Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 117, Viton, 0.1 In., PK50
Mfr # U38871.009.0081
Zoro # G3038323
original price:
$16.59
9% off
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 117
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38871.009.0081
- Zoro # G3038323
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13/16 in |
Actual Inside Dia. | 0.799 in |
Nominal Outside Dia. | 1 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 1.005 in |
Details
Dash Number | 117 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Detectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
X-Ray Dectectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.799 in, Actual Width 0.103 in, Dash Number 117, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 in, Actual Outside Dia. 1.005 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Standard, 10x10In (5YL93)
- STOCKCAP S Caps-0.500-1.500-0.055-701-89-BLACK, 100PK (958959)
- PRIME-LINE Black Diecast, Window Sash Lock, Acorn (F 2771)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV3)
- ZORO SELECT O-Ring, Dash 019, Viton, 0.07 In., PK50 (U38871.006.0081)
- ZORO SELECT O-Ring, Dash 211, Viton, 0.13 In., PK25 (U38871.012.0081)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0290)
- ZORO SELECT O-Ring, Buna N, 39mm OD, PK25 (1CUZ6)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0360)
- ZORO SELECT O-Ring, Dash 120, Buna N, 0.1 In., PK50 (U38805.009.0100)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 25mm ID, PK50 (ZUSAH4X25)
- Zoro Select Individual & Bulk O-Rings